SPARTEX HEX HD SCR A4-50 39X150 SW60 0933439 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH39X150EFA4-50
Rubix:268A5176
Manufacturer :0933439 150
EAN:4043377248695


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD SCR A4-50 39X150 SW60 0933439 150
Hexagon head screws A4-50 39X150 SW60 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 39 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m39 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 137.60 excl. VAT
/ 5 pieces
£ 165.12 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Threading diameter
39 mm
Standard
Metrical diameter
m39