SPARTEX TH4X12EFA4-80-HEX HEAD SCREWS A4-80 4X12 SW7
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X12EFA4-80
Rubix:264A8568
Manufacturer :09334804 12
EAN:4043377097491


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH4X12EFA4-80-HEX HEAD SCREWS A4-80 4X12 SW7
Hexagon head screws A4-80 4X12 SW7 DIN 933
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ 1,000 pieces
£ 63.60 incl. VAT
- In stock: Next day delivery
Length
12 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4