SPARTEX HEX HD BOLTS A2-70 24X380 SW36 0931224 380

Hexagon screws with partial thread

See technical information

References

Spartex:TH24X380PFA2-70
Rubix:268A4621
Manufacturer :0931224 380
EAN:4043377081445
brand logo
brand logo

Technical specifications

Length380 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD BOLTS A2-70 24X380 SW36 0931224 380


Hexagon head bolts A2-70 24X380 SW36 DIN 931
brand logo

Technical specifications


Attributes
Length380 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 931 / ISO 4014
Thread surfacepartial
Metrical diameterM24
Type of imprinthexagonal (hex)
Threading diameter24 mm
£ 117.22 excl. VAT
/ 5 pieces
£ 140.66 incl. VAT
  • Usually arrives within 14 working days

Length

380 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M24