References
Superseded Ref:TH4X8EFA4
Spartex:TH4X8EFA4-50
Rubix:268A5459
Manufacturer :093344 8
EAN:4043377095794


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 4X8 SW7 093344 8
Hexagon head screws A4-50 4X8 SW7 DIN 933
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 25.40 excl. VAT
/ 1,000 pieces
£ 30.48 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4