SPARTEX TH16X90PFA2-70-HEXAGON HEAD BOLTS A2-70 16X90 SW24
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X90PFA2-70
Rubix:264A8493
Manufacturer :0931216 90
EAN:4043377080455


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH16X90PFA2-70-HEXAGON HEAD BOLTS A2-70 16X90 SW24
Hexagon head bolts A2-70 16X90 SW24 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 31.38 excl. VAT
/ 25 pieces
£ 37.65 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16