SPARTEX HEX HD SCR A2-70 5X100 SW8 093325 100
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X100EFA2-70
Rubix:268A5513
Manufacturer :093325 100
EAN:4043377271044


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 5X100 SW8 093325 100
Hexagon head screws A2-70 5X100 SW8 DIN 933
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ 100 pieces
£ 30.98 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5