SPARTEX HEX HD SCR A4-80 4X50 SW7 09334804 50
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X50EFA4-80
Rubix:268A5434
Manufacturer :09334804 50
EAN:4043377276254


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 4X50 SW7 09334804 50
Hexagon head screws A4-80 4X50 SW7 DIN 933
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 22.82 excl. VAT
/ 200 pieces
£ 27.38 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4