References
Superseded Ref:881570
Spartex:TH5X8EFA2-70
Rubix:268A5568
Manufacturer :093325 8
EAN:4043377091482


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 5X8 SW8 093325 8
Hexagon head screws A2-70 5X8 SW8 DIN 933
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ 1,000 pieces
£ 24.60 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5