SPARTEX TH6X20EFA2-80-HEX HEAD SCREWS A2-80 6X20 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X20EFA2-80
Rubix:264A8672
Manufacturer :09332806 20
EAN:4043377343666


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2 |
Product details : SPARTEX TH6X20EFA2-80-HEX HEAD SCREWS A2-80 6X20 SW10
Hexagon head screws A2-80 6X20 SW10 DIN 933
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2 |
| Threading diameter | 6 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m6 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ 200 pieces
£ 16.44 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Quality Grade
Threading diameter
6 mm
Standard
Metrical diameter
m6