SPARTEX TH6X22EFA2-70-HEX HEAD SCREWS A2-70 6X22 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X22EFA2-70
Rubix:264A8677
Manufacturer :093326 22
EAN:4043377091598


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH6X22EFA2-70-HEX HEAD SCREWS A2-70 6X22 SW10
Hexagon head screws A2-70 6X22 SW10 DIN 933
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ 200 pieces
£ 13.20 incl. VAT
- In stock: Next day delivery
Length
22 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6