SPARTEX HEX HD BOLTS A4-80 10X140 SW17 093148010 140
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X140PFA4-80
Rubix:268A3744
Manufacturer :093148010 140
EAN:4043377086228


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 10X140 SW17 093148010 140
Hexagon head bolts A4-80 10X140 SW17 DIN 931
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 10 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ 50 pieces
£ 50.09 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10