SPARTEX TH8X14EFA4-80-HEX HEAD SCREWS A4-80 8X14 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X14EFA4-80
Rubix:264A8784
Manufacturer :09334808 14
EAN:4043377276506


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH8X14EFA4-80-HEX HEAD SCREWS A4-80 8X14 SW17
Hexagon head screws A4-80 8X14 SW17 DIN 933
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 28.08 excl. VAT
/ 200 pieces
£ 33.70 incl. VAT
- In stock: Next day delivery
Length
14 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8