SPARTEX HEX HD BOLTS A4-80 14X140 SW22 093148014 140
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X140PFA4-80
Rubix:268A3971
Manufacturer :093148014 140
EAN:4043377273598


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 14X140 SW22 093148014 140
Hexagon head bolts A4-80 14X140 SW22 DIN 931
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 14 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 52.18 excl. VAT
/ 25 pieces
£ 62.61 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Threading diameter
14 mm
Standard
Metrical diameter
m14