SPARTEX HEX HD SCR A4-80 8X180 SW17 09334808 180
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X180EFA4-80
Rubix:268A5692
Manufacturer :09334808 180
EAN:4043377276551


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 8X180 SW17 09334808 180
Hexagon head screws A4-80 8X180 SW17 DIN 933
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 8 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 70.87 excl. VAT
/ 50 pieces
£ 85.04 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
8 mm
Standard
Metrical diameter
m8