hexagon socket countersunk head screw
Threading diameter | 10 mm |
---|---|
Length | 40 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 10 mm |
---|---|
Length | 40 mm |
Material/finishing | stainless steel a2 |
Standard | iso 10642 |
Thread surface | total |
Class | a2 |
Type of imprint | hexagonal |
Usually arrives within 14 working days