hexagon socket countersunk head screw
Threading diameter | 5 mm |
---|---|
Length | 30 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 5 mm |
---|---|
Length | 30 mm |
Material/finishing | Stainless steel A2 |
Standard | ISO 10642 |
Thread surface | Total |
Class | A2 |
Type of imprint | Hexagonal |
Usually arrives within 14 working days