SPARTEX VMTCF10X20EFA2-70-SLOTTED CHEESE HD SCREW A2-70 10X20
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF10X20EFA2-70
Rubix:264A8982
Manufacturer :0084210 20
EAN:4043377007087


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCF10X20EFA2-70-SLOTTED CHEESE HD SCREW A2-70 10X20
Slotted cheese head screws A2-70 10X20 DIN 84
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m10 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ 100 pieces
£ 27.86 incl. VAT
- In stock: Next day delivery
Threading diameter
10 mm
Length
20 mm
Material/finishing
Standard
Metrical diameter
m10