SPARTEX BHC10X18EFA4-50-HEX SCKT BTTN HD SCREW A4-50 10X18/18
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC10X18EFA4-50
Rubix:264A6804
Manufacturer :73801410 18
EAN:4043377265500


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC10X18EFA4-50-HEX SCKT BTTN HD SCREW A4-50 10X18/18
Hexagon socket button head screws with fullthread A4-50 10X18/18 sw6
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ 100 pieces
£ 25.10 incl. VAT
- In stock: Next day delivery
Length
18 mm