SPARTEX BHC6X25EFA4-50-HEX SCKT BTTN HD SCREW A4-50 6X25/25
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC6X25EFA4-50
Rubix:264A6938
Manufacturer :7380146 25
EAN:4043377208934


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC6X25EFA4-50-HEX SCKT BTTN HD SCREW A4-50 6X25/25
Hexagon socket button head screws with fullthread A4-50 6X25/25 sw4
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ 200 pieces
£ 20.71 incl. VAT
- In stock: Next day delivery
Length
25 mm