SPARTEX BHC10X20EFA2-50-HEX SCKT BTTN HD SCREW A2-50 10X20/20
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC10X20EFA2-50
Rubix:264A6805
Manufacturer :73801210 20
EAN:4043377207531


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
Product details : SPARTEX BHC10X20EFA2-50-HEX SCKT BTTN HD SCREW A2-50 10X20/20
Hexagon socket button head screws with fullthread A2-50 10X20/20 sw6
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
| Metrical diameter | m10 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ 100 pieces
£ 17.39 incl. VAT
- In stock: Next day delivery
Length
20 mm