References
Rubix-UK:M5X35SKTCAP-12.9/100
Rubix:8835802


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M5 X 35 SOCKET CAP 12.9 PACK OF 100
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 5 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- In stock: Next day delivery
Length
35 mm