SPARTEX BHC8X18EFA4-50-HEX SCKT BTTN HD SCREW A4-50 8X18/18
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC8X18EFA4-50
Rubix:264A6976
Manufacturer :7380148 18
EAN:4043377266071


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC8X18EFA4-50-HEX SCKT BTTN HD SCREW A4-50 8X18/18
Hexagon socket button head screws with fullthread A4-50 8X18/18 sw5
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.72 excl. VAT
/ 200 pieces
£ 28.46 incl. VAT
- In stock: Next day delivery
Length
18 mm