SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 2.5X6/6 SW1.5
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC2,5X6EFA4-50
Rubix:268A1461
Manufacturer :73801425 6
EAN:4043377385376


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 2.5X6/6 SW1.5
Hexagon socket button head screws with fullthread A4-50 2,5X6/6 sw1,5
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 85.20 excl. VAT
/ 1,000 pieces
£ 102.24 incl. VAT
- Usually arrives within 14 working days
Length
6 mm