SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 10X65/65 SW6
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC10X65EFA4-50
Rubix:268A1425
Manufacturer :73801410 65
EAN:4043377265524


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 10X65/65 SW6
Hexagon socket button head screws with fullthread A4-50 10X65/65 sw6
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m10 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ 50 pieces
£ 23.15 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
65 mm