SPARTEX BHC5X60EFA4-50-HEX SCKT BTTN HD SCREW A4-50 5X60/60
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC5X60EFA4-50
Rubix:264A6918
Manufacturer :7380145 60
EAN:4043377208873


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC5X60EFA4-50-HEX SCKT BTTN HD SCREW A4-50 5X60/60
Hexagon socket button head screws with fullthread A4-50 5X60/60 sw3
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ 100 pieces
£ 22.14 incl. VAT
- In stock: Next day delivery
Length
60 mm