Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Oval head screw
M10 X 25 SKT CAP 12.9 PK 50
M10 X 25 SKT CAP 12.9 PK 50
Oval head screw Rubix-UK
References
rubix-uk:
M10X25SKTCAP-12.9/50
rubix:
8836299
Technical specifications
Length
25
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : M10 X 25 SKT CAP 12.9 PK 50
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
Length
25
mm
Material/finishing
steel
Shape of head
cap
Class
12.9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.05
excl. VAT
/
Each
£
32.46
incl. VAT
In stock: Next day delivery
Select variants (161)
Add to cart
Check our products from related categories
SPARTEX VMTCLF8X40EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X40
SPARTEX VMTCLF2X18EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 2X18
SPARTEX VMTCLF3X25EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 3X25
SPARTEX SLOTTED PAN HD SCR A4-70 6X50 008546 50
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X45 PH2 798545 45
SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X55/55 SW8
SPARTEX BHC12X40EFA4-50-HEX SCKT BTTN HD SCREW A4-50 12X40/40
SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 4X8/8 SW2.5 7380124 8
UNBRAKO UMSC06030 PK200 M6 X 30 SOCKET CAP 12.9 PACK OF 200
UNBRAKO UMSC05060 PK25 M5 X 60 SOCKET CAP 12.9 PACK OF 25
M5 X 50 SOCKET CAP 12.9 PACK OF 100
SPARTEX BHC2.5X12EFA2-50-HEX SCKT BTTN HD SCREW A2-50 2.5X12/12
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X20 PH0
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
SPARTEX BHC6X12EFA2-50ISO-HEX SCKT BTTN HD SCREW A2-50 6X12/12