SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 3X8/8 SW2 7380123 8
Hexagon socket head cap screw, full thread
See technical informationReferences
Superseded Ref:VTCBP3X8EFA2
Spartex:BHC3X8EFA2-50ISO
Rubix:264A6869
Manufacturer :7380123 8
EAN:4043377207821


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 3X8/8 SW2 7380123 8
Hexagon socket button head screws with fullthread A2-50 3X8/8 sw2
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ 1,000 pieces
£ 14.16 incl. VAT
- In stock: Next day delivery
Length
8 mm