SPARTEX BHC4X16EFA4-50-HEX SCKT BTTN HD SCREW A4-50 4X16/16
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X16EFA4-50
Rubix:264A6878
Manufacturer :7380144 16
EAN:4043377208675


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC4X16EFA4-50-HEX SCKT BTTN HD SCREW A4-50 4X16/16
Hexagon socket button head screws with fullthread A4-50 4X16/16 sw2,5
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.80 excl. VAT
/ 1,000 pieces
£ 39.36 incl. VAT
- In stock: Next day delivery
Length
16 mm