SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 4X20 092324 20
Slotted pan head screws
See technical informationReferences
Spartex:VTBDF4X20PFA1
Rubix:268A9292
Manufacturer :092324 20
EAN:4043377078407


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 4X20 092324 20
Slotted pan head screws with shoulder A1 4X20 DIN 923
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 923 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.97 excl. VAT
/ 100 pieces
£ 40.76 incl. VAT
- Usually arrives within 14 working days
Length
20 mm