SPARTEX BHC4X22EFA2-50-HEX SCKT BTTN HD SCREW A2-50 4X22/22
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X22EFA2-50
Rubix:264A6883
Manufacturer :7380124 22
EAN:4043377249135


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC4X22EFA2-50-HEX SCKT BTTN HD SCREW A2-50 4X22/22
Hexagon socket button head screws with fullthread A2-50 4X22/22 sw2,5
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ 500 pieces
£ 15.78 incl. VAT
- In stock: Next day delivery
Length
22 mm