SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 4X35/35 SW2.5
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X35EFA4-50
Rubix:268A1504
Manufacturer :7380144 35
EAN:4043377208712


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 4X35/35 SW2.5
Hexagon socket button head screws with fullthread A4-50 4X35/35 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ 200 pieces
£ 10.03 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm