References
Spartex:VMTCLF3X6EFA2-50
Rubix:268A6358
Manufacturer :008523 6
EAN:4043377011305


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-50 3X6 008523 6
Slotted pan head screws A2-50 3X6 DIN 85
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ 500 pieces
£ 4.38 incl. VAT
- Usually arrives within 14 working days
Length
6 mm