SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-50 16X80 0603416 80
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X80PFA4-50
Rubix:269A1088
Manufacturer :0603416 80
EAN:4043377049650


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-50 16X80 0603416 80
Mushroom head square neck bolts A4-50 16X80 DIN 603
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m16 |
| Type of imprint | square |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ 25 pieces
£ 83.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm