SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 4X4/4 SW2.5 7380144 4
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC4X4EFA4-50
Rubix:268A1510
Manufacturer :7380144 4
EAN:4043377265784


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 4X4/4 SW2.5 7380144 4
Hexagon socket button head screws with fullthread A4-50 4X4/4 sw2,5
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 1,000 pieces
£ 33.72 incl. VAT
- Usually arrives within 14 working days
Length
4 mm