Hexagon socket head cap screw, full thread
Threading diameter | 5 mm |
---|---|
Length | 10 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 5 mm |
---|---|
Length | 10 mm |
Material/finishing | stainless steel a2 |
Standard | iso 7380-1 |
Thread surface | total |
Shape of head | rounded |
Class | 50 |
Type of imprint | hollow hexagon |
Imprint size | sw3 |
Type of threading | metric |
In stock: Next day delivery