SPARTEX BHC5X14EFA2-50-HEX SCKT BTTN HD SCREW A2-50 5X14/14

Hexagon socket head cap screw, full thread

See technical information

References

Spartex:BHC5X14EFA2-50
Rubix:264A6893
Manufacturer :7380125 14
EAN:4043377207968
brand logo
brand logo

Technical specifications

Length14 mm
Material/finishingStainless Steel A2
StandardISO 7380
See all Specifications

Product details : SPARTEX BHC5X14EFA2-50-HEX SCKT BTTN HD SCREW A2-50 5X14/14


Hexagon socket button head screws with fullthread A2-50 5X14/14 sw3
brand logo

Technical specifications


Attributes
Length14 mm
Material/finishingStainless Steel A2
StandardISO 7380
Metrical diameterM5
Type of imprinthexagonal socket
Shape of headrounded
Quality GradeA2-50
Threading diameter5 mm
Imprint sizesw3
Type of threadingmetric
Thread surfacetotal
£ 14.25 excl. VAT
/ 500 pieces
£ 17.10 incl. VAT
  • In stock: Next day delivery

Length

14 mm

Material/finishing

Metrical diameter