SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 6X140/140 060326 140/140

Domed head screws with square collar, full thread

See technical information

References

Spartex:VTRCC6X140EFA2-70
Rubix:269A1170
Manufacturer :060326 140/140
EAN:4043377048493
brand logo
brand logo

Technical specifications

Length140 mm
Material/finishingStainless Steel A2
StandardDIN 603
See all Specifications

Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 6X140/140 060326 140/140


Mushroom head square neck bolts A2-70 6X140/140 DIN 603
brand logo

Technical specifications


Attributes
Length140 mm
Material/finishingStainless Steel A2
StandardDIN 603
Metrical diameterM6
Type of imprintsquare
Quality GradeA2-70
Threading diameter6 mm
Type of threadingmetric
Thread surfacetotal
£ 44.54 excl. VAT
/ 100 pieces
£ 53.45 incl. VAT
  • Usually arrives within 14 working days

Length

140 mm

Material/finishing

Metrical diameter

Type of imprint