SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 6X16/16 SW4 7380126 16
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC6X16EFA2-50ISO
Rubix:264A6929
Manufacturer :7380126 16
EAN:4043377208125


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 6X16/16 SW4 7380126 16
Hexagon socket button head screws with fullthread A2-50 6X16/16 sw4
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
| Metrical diameter | m6 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ 200 pieces
£ 9.12 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
16 mm