SPARTEX BHC8X40EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X40/40
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC8X40EFA2-50
Rubix:264A6987
Manufacturer :7380128 40
EAN:4043377208309


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC8X40EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X40/40
Hexagon socket button head screws with fullthread A2-50 8X40/40 sw5
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ 100 pieces
£ 16.97 incl. VAT
- In stock: Next day delivery
Length
40 mm