References
Rubix-UK:M6X10SBS-A2/50
Rubix:156A8230

Product details : SKT BUTTON PK 50 M6X10SBS-A2/50
ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Steel |
| Standard | ISO 7380 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- In stock: Next day delivery
