SPARTEX HEX SKT HD CAP SCR A2-50 1.6X12 47622016 12
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC1,6X12EFA2-50ISO
Rubix:268A1545
Manufacturer :47622016 12
EAN:4043377058324


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 1.6X12 47622016 12
Hexagon socket head cap screws A2-50 1,6X12 SW1,5
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 1.6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m1.6 |
| Quality Grade | a2-50 |
| Shape of head | cylindrical |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ 500 pieces
£ 15.42 incl. VAT
- Usually arrives within 14 working days
Length
12 mm
Material/finishing
Threading diameter
1.6 mm
Thread surface
Metrical diameter
m1.6