M6 X 50 SKT CSK A2 PK OF 50


SKT CAP

References
rubix-uk:M6X50SKTCSK-A2/50
rubix:80983816
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter6 mm

Product details : M6 X 50 SKT CSK A2 PK OF 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
  • In stock: Next day delivery