SPARTEX HEX SKT HD CAP SCR A4-70 10X160 4762410 160
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X160PFA4-70ISO
Rubix:268A1584
Manufacturer :4762410 160
EAN:4043377062734


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 10X160 4762410 160
Hexagon socket head cap screws A4-70 10X160 SW8
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 34.74 excl. VAT
/ 25 pieces
£ 41.69 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Threading diameter
10 mm
Thread surface
Metrical diameter
m10