SPARTEX HEX SKT HD CAP SCR A2-70 10X170 4762210 170
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X170PFA2-70ISO
Rubix:268A1587
Manufacturer :4762210 170
EAN:4043377058447


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 10X170 4762210 170
Hexagon socket head cap screws A2-70 10X170 SW8
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 35.40 excl. VAT
/ 25 pieces
£ 42.48 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Threading diameter
10 mm
Thread surface
Metrical diameter
m10