SPARTEX HEX SKT HD CAP SCR A4-70 10X220 4762410 220
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X220PFA4-70ISO
Rubix:268A1604
Manufacturer :4762410 220
EAN:4043377062802


Technical specifications
| Length | 220 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 10X220 4762410 220
Hexagon socket head cap screws A4-70 10X220 SW8
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 150.47 excl. VAT
/ 25 pieces
£ 180.56 incl. VAT
- Usually arrives within 14 working days
Length
220 mm
Material/finishing
Threading diameter
10 mm
Thread surface
Metrical diameter
m10