References
Rubix-UK:M8X30SKTCSK-10.9/25
Rubix:8842531


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 8 mm |
Product details : M8 X 30 SOCKET COUNTERSUNK 10.9 PACK OF 25
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Metrical diameter | m8 |
| Quality Grade | 10.9 |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- In stock: Next day delivery