SPARTEX HEX SKT HD CAP SCR A4-80 10X22 476248010 22
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X22EFA4-80ISO
Rubix:268A1605
Manufacturer :476248010 22
EAN:4043377261113


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 10X22 476248010 22
Hexagon socket head cap screws A4-80 10X22 SW8
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M10 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ 100 pieces
£ 36.47 incl. VAT
- Usually arrives within 14 working days
Length
Select...