SPARTEX HEX SKT HD CAP SCR A4-70 20X75 SW17 4762420 75
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X75EFA4-70ISO
Rubix:268A1960
Manufacturer :4762420 75
EAN:4043377064264


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 20X75 SW17 4762420 75
Hexagon socket head cap screws A4-70 20X75 SW17
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M20 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 20 mm |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 57.50 excl. VAT
/ 25 pieces
£ 69.00 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Thread surface
Metrical diameter
M20