SPARTEX HEX SKT HD CAP SCR A4-70 10X230 4762410 230
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X230PFA4-70ISO
Rubix:268A1607
Manufacturer :4762410 230
EAN:4043377062819


Technical specifications
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 10X230 4762410 230
Hexagon socket head cap screws A4-70 10X230 SW8
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M10 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 10 mm |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 156.97 excl. VAT
/ 25 pieces
£ 188.36 incl. VAT
- Usually arrives within 14 working days
Length
230 mm
Material/finishing
Thread surface
Metrical diameter
M10