SPARTEX CHC10X65PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 10X65 SW8
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X65PFA2-70ISO
Rubix:264A7049
Manufacturer :4762210 65
EAN:4043377058690


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC10X65PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 10X65 SW8
Hexagon socket head cap screws A2-70 10X65 SW8
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ 50 pieces
£ 23.95 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Threading diameter
10 mm
Thread surface
Metrical diameter
m10